Shop All Communication Cables
Molex
Ffc / Fpc Jumper Cables 40C .50Mm Extra-Flex Ffc P-Flx 2.00 Lg A
Mfr # 151660427
Zoro # G405914855
product price: $2.49
/ea
Sold in multiples of 40 for $99.60
$99.60
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series 15166
- Cable Length 0.051m
- Product Name Premo-Flex FFC Jumper
- Temperature Range - Operating -40° to +105°C
- Circuits (Loaded) 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 151660427
- Zoro # G405914855
- UPC # 884982849259
- Country of Origin Hungary
- Category Communication Cables
Dimensions
Cable Length | 0.051m |
Details
Series | 15166 |
Product Name | Premo-Flex FFC Jumper |
Temperature Range - Operating | -40° to +105°C |
Circuits (Loaded) | 40 |
Pitch - Mating Interface | 0.50mm |
Circuits (maximum) | 40 |
Wire/Cable Type | Flat Flex Cable |
Voltage - Maximum | 60V AC |
Current - Maximum per Contact | 0.5A |
Contact Layout Type | A (same side) |
Material - Plating Mating | Tin |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Protrude Indicator Light, Red, 24VDC (24M054)
- ATC 7680 Series Mini Self-Contained Photoelectric Sensor (7685AR04N12NX)
- LUTRON Lighting Dimmer, Slide, 1-Pole, 300W (DVELV-300P-WH)
- RACO Mud Ring, 2 Gang, 795, Square Box (795)
- CAROL Comm Cable, Unshielded, 22/4, 1000 Ft. (C4063A.41.10)
- CAROL Comm Cable, Unshielded, 22/12, 500 Ft. (C4067A.38.10)
- IGUS Control Cable, PVC, 20 AWG, 12G, 100ft (CF130-05-12)
- CAROL Comm Cable, Unshielded, 18/5,500 Ft. (C2420A.38.10)
- SCHNEIDER ELECTRIC Communication Cable, White, 98 In. (XBTZ9980)
- ALLEN TEL Bulk Flat Line Cable-1FT-Satin Silver, 4-Conductor, 1000 FT Roll (AT4CLC)
- CAROL Comm Cable, Shielded, 22/3, 500 Ft. (C2526A.18.10)
- Molex Communication Cables