Shop All Communication Cables
Molex
Ffc / Fpc Jumper Cables 0.50Mm Pitch Premo-Flex Ffc Jumper, Same Side Contacts (Type A), 40
Mfr # 152660633
Zoro # G405914824
product price: $65.99
/ea
Sold in multiples of 2 for $131.98
$131.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 15266
- Cable Length 0.50m
- Voltage - Maximum 60V AC
- Circuits (maximum) 40
- Pitch - Mating Interface 0.50mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 152660633
- Zoro # G405914824
- UPC # 884982433496
- Country of Origin United States
- Category Communication Cables
Dimensions
Cable Length | 0.50m |
Details
Series | 15266 |
Voltage - Maximum | 60V AC |
Circuits (maximum) | 40 |
Pitch - Mating Interface | 0.50mm |
Temperature Range - Operating | -40° to +105°C |
Circuits (Loaded) | 40 |
Wire/Cable Type | Flat Flex Cable |
Product Name | Premo-Flex FFC Jumper |
Current - Maximum per Contact | 0.5A |
Material - Plating Mating | Tin |
Contact Layout Type | A (same side) |
Description
Ffc / Fpc Jumper Cables 0.50Mm Pitch Premo-Flex Ffc Jumper, Same Side Contacts (Type A), 40 Circuits, 0.50M Cable Length, 0.27Mm Cable Thickness, Tin (Sn) Plating
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILSCO Power Distribution Block, Line Conductor (PDB-16-2/0-3-EC)
- AMPHENOL ER 19C 1916 SKT RECP (MS3100A2214S)
- CORTECH Duplex Switch Wall Plates and Covers, Number of Gangs: 2 Polycarbonate and Nylon Blend, White (TPDS)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1" Inside Diameter - 100' Length - Blue (HS367-S100-BLUE)
- CAROL Comm Cable, Shielded, 18/3, 1000 Ft. (C2535A.41.10)
- CAROL Comm Cable, Shielded, Plenum, 22/2, 1000 Ft (E2102S.30.86)
- ERICSON Connector Nema L16-30, Perma-Tite Extrem (2624-CW6P)
- CAROL Comm Cable, Riser, 22/4, 1000 Ft. (E1004S.30.10)
- CAROL Comm Cable, Plenum, 18/6, 1000 Ft. (E3036S.41.86)
- CAROL Comm Cable, Unshielded, 22/3, 500 Ft. (C4062A.18.10)
- CAROL Comm Cable, Shielded, Riser, 16/4, 1000 Ft. (E2044S.41.10)
- Molex Communication Cables