Shop All Communication Cables
Molex
Ffc / Fpc Jumper Cables 0.50Mm Pitch Premo-Flex Ffc Jumper, Opposite Side Contacts (Type D), 45
Mfr # 152661166
Zoro # G605914860
product price: $2.49
/ea
Sold in multiples of 29 for $72.21
$72.21
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 15266
- Cable Length 0.076m
- Pitch - Mating Interface 0.50mm
- Current - Maximum per Contact 0.5A
- Product Name Premo-Flex FFC Jumper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 152661166
- Zoro # G605914860
- Country of Origin Hungary
- Category Communication Cables
Dimensions
Cable Length | 0.076m |
Details
Series | 15266 |
Pitch - Mating Interface | 0.50mm |
Current - Maximum per Contact | 0.5A |
Product Name | Premo-Flex FFC Jumper |
Circuits (maximum) | 45 |
Circuits (Loaded) | 45 |
Temperature Range - Operating | -40° to +105°C |
Voltage - Maximum | 60V AC |
Wire/Cable Type | Flat Flex Cable |
Contact Layout Type | D (opposite side) |
Material - Plating Mating | Tin |
Description
Ffc / Fpc Jumper Cables 0.50Mm Pitch Premo-Flex Ffc Jumper, Opposite Side Contacts (Type D), 45 Circuits, 0.076M Cable Length, 0.27Mm Cable Thickness, Tin (Sn) Plating
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERMATIC Timer, Spring Wound, 12 Hr, SPDT, Silver (FF312H)
- EATON Load Center, BR, 6 Spaces, 125A, 120/240V, Main Lug, 1 Phase (BR612L125SDP)
- FLEX-STRUT Angle, Open, 60 deg., 2-Hole (FS-5143-60 E/G)
- HONDA Gasket Head Cover (12391-ZE1-000)
- CAROL Comm Cable, Riser, 14/2, 1000 Ft. (E1522S.41.03)
- ERICSON Connector, Industrial, 6-20R, 20A, 250VAC (1616-CW6P-AM)
- ALLEN TEL Bulk Flat Line Cable-1FT-Satin Silver, 4-Conductor, 1000 FT Roll (AT4CLC)
- ALLEN TEL 25 Pair Phone Cable Assembly-Two Male Plugs, 10 ft (25-3-PP-10-GY)
- CAROL Comm Cable, Riser, 22/6, 1000 Ft. (E1006S.30.10)
- CAROL Comm Cable, Shielded, Riser, 22/6, 1000 Ft. (E2006S.30.10)
- CAROL Comm Cable, Shielded, 22/4, 1000 Ft. (C0762A.41.10)
- Molex Communication Cables