Shop All PCB Connectors
Molex
Ffc 0.50 Type D 20 Ckts Lgt 203
Mfr # 151660220
Zoro # G905913167
Sold in multiples of 1000 for $2,190.00
$2,190.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Voltage 60V AC
- Series 15166
- Length 0.203 m
- Hole Center to Center 0.5 mm
- Max. Temp. 105°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 151660220
- Zoro # G905913167
- Country of Origin Hungary
- Category PCB Connectors
Dimensions
Length | 0.203 m |
Cable Length | 203.00mm |
Details
Item | Cable Jumpers |
Max. Voltage | 60V AC |
Series | 15166 |
Hole Center to Center | 0.5 mm |
Max. Temp. | 105°C |
Sub-Category | Cable |
Current Rating | 0.5 A |
Number of Contacts | 20 |
Current - Maximum per Contact | 0.5A |
Pitch - Mating Interface | 0.50mm |
Product Name | Premo-Flex FFC Jumper |
Circuits (Loaded) | 20 |
Wire/Cable Type | Flat Flex Cable |
Contact Layout Type | D (opposite side) |
Material - Plating Mating | Tin |
Temperature Range - Operating | -40° to +105°C |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Female Disconnect, Blue, 16-14AWG, PK50 (24C761)
- ANDERSON POWER PRODUCTS Housing, PP15 to PP45 For, Black (1460G3-BK)
- GLEASON REEL Limit Switch, Rotary, 2NC/2NO (54BB23FB)
- SCHNEIDER ELECTRIC Rlay Scket, Fingr Safe/Elvator, Square, 16A (RPZF4)
- ARTESYN POWER SUPPLY 100-240V-AC PCB CIRCUIT BOARD (NFS40-7608)
- AAEON HALF SIZE CPU CARD PCB CIRCUIT BOARD (SBC-557-A10)
- ALLEN BRADLEY POWERFLEX I/O OPTION CARD SER A PCB CIRCUIT BOARD (20-750-2262C-2R)
- AMPHENOL LMS SIZE 22 SKT CON (LMD412296LD)
- MARSHALL STAMPING ExtendOPost Series Jack Post, 4 ft 5 in to 7 ft 9 in (JP79)
- HONEYWELL SINGLE CELL WIDE RANGE INPUT KIT PCB CIRCUIT BOARD (51205515-501)
- TRANSRACK Test Adapter Pcb Circuit Board (F48ZBD ADP1 F48 1K 235 DBGM G8230729)
- Molex PCB Connectors