Shop All Wire Connectors
Molex
Ferrule Crimp Hand Tool
Mfr # 2002183400
Zoro # G205964142
product price: $425.99
/ea
Free Shipping & Returns
$425.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 207129
- Level of Automation Manual
- Tool Type Hand Crimp Tool
- Function Crimp
- Product Name FAKRA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2002183400
- Zoro # G205964142
- Country of Origin Germany
- Category Wire Connectors
Details
Series | 207129 |
Level of Automation | Manual |
Tool Type | Hand Crimp Tool |
Function | Crimp |
Product Name | FAKRA |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Fuse Clip Kit, 240VAC, 30A (HR21)
- EATON Photoelectric Sensor, Cylinder, Thru-Beam (E65-SMTS15-HAD)
- PANDUIT Ferrule, Expanded Blue Sleeve, #6 AWG (1 (FSDX84-12-C)
- KLEIN TOOLS Universal BNC Compression Connectors RG6-R6Q 10-Pack (VDV813-607)
- GARDNER BENDER Connector Blue Wire (19-089)
- SEA DOG Buss Bar-5 Screw Terminal, #426710-1 (426710-1)
- HARTING Han 5 Mod-Female-Es 16 A, PK 2 (09140052716)
- DOLPHIN COMPONENTS Insulation Displacement Connector, Sealant Filled, BL, PK100 (DC-100-S)
- HARTING Rectangular Connector Insert, 10 A (09200042711)
- S&G TOOL AID CORPORATION S & G Tool Aid Ta18550 Deutsch Terminals Release Tool Kit (TA18550)
- ANCOR 120 Piece Premium Connector Kit (220003)
- Molex Wire Connectors & Disconnects