Shop All Sensor Cordsets & Receptacles
Molex
Female-Male Straight 4 Pole 1 m
Mfr # 1200668379
Zoro # G400442490
product price: $49.79
/ea
Sold in multiples of 2 for $99.58
$99.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 1.0m (3.28')
- Keyway Single
- Material - Plating Mating Gold
- Poles 4
- Coupling Style Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1200668379
- Zoro # G400442490
- Country of Origin Unknown
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 1.0m (3.28') |
Cable Diameter | 4.70mm (.185") |
Details
Keyway | Single |
Material - Plating Mating | Gold |
Poles | 4 |
Coupling Style | Threaded |
Voltage - Maximum | 250V AC/DC |
Current - Maximum per Contact | 4.0A |
Material - Cable Jacket | PUR |
Temperature Range - Operating | -25°C to +80°C |
Orientation | Straight to Straight |
Gender | Female-Male |
UL | E152210 |
Material - Connector Body | TPU |
Material - Coupling Nut | Nickel-plated Brass |
Color - Cable Jacket | Black |
Wire/Cable Type | UL 21198 |
Material - O-Ring | Fluoro-elastomer |
LED Indicator | No |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Receptacle, 15 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-15R, Black (AFR15TRBK)
- MOXA Remote Ethernet I/O, 8Ai, 2Port Switch (ioLogik E1240)
- BURNDY Mechanical Conn, 1000 to 500 kcmil, 1 Cond (KA44U)
- PROXIMITY Level Switch, Paddle (PLS-W-S-1-0-0-0-0)
- IFM Cordset, 5 Pin, Receptacle, Female (EVC012)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (403001A10M050)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (103000A01F060)
- MURRELEKTRONIK Cordset, Straight, M12, Gray, 22 AWG, 4A (7000-12221-2340100)
- BRAD HARRISON Cordset, 2 Pin, Plug, Male (102002A01F120)
- EATON Cordset, Plug, 4 Pin, Female (CSDS4A4CY2205)
- AIMCO Uryu Uk-Acfa1-10 Ui Power 10M Cordset Cable (910-191-0)
- Molex Sensors