Shop All Hazardous Location Plugs
Molex
FD WATERTITE DOUBLE COVERPLATE NEMAL5-15
Mfr # 1301460151
Zoro # G2084920
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- CSA LR6837
- IP Rating IP67
- Type Receptacle
- Locking Blade Yes
- Receptacle Type Duplex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1301460151
- Zoro # G2084920
- UPC # 786788714437
- Country of Origin Mexico
- Category Hazardous Location Plugs
Details
CSA | LR6837 |
IP Rating | IP67 |
Type | Receptacle |
Locking Blade | Yes |
Receptacle Type | Duplex |
NEMA Configuration | NEMA L5-15 |
Series | 130146 |
Gender | Female |
Flip Lid | Yes |
Poles | 2-pole/3-wire |
Current - Maximum per Contact | 15.0A |
Product Name | Watertite® |
Voltage - Maximum | 125V |
Lighted Connector | No |
Flange | No |
GFCI | No |
UL | E68122 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL IEC Pin and Sleeve Connector, 30A, 480V (HBL530C7W)
- ZORO SELECT Strut Chan, 5ft.L, Stndrd, 304 Stnlss Steel (FS-500SS ST4 60.00)
- CONDUCTIX-WAMPFLER 50 ft. Extension Cord Reel 12 Amps 0 Outlets 600VAC Voltage (XA-142140405011)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, European Style, .11-.31", 16MM, Black (SECM16B)
- HUBBELL Plug, 250VAC, 60 Hz, 15A, 2 HP (UGP-15232QWWW)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, 250VAC, NEMA 3, 3R, 7BCD, 9FG (ECP-20232)
- Molex Pin & Sleeve Devices