Shop All Hazardous Location Plugs
Molex
FD WATERTITE DOUBLE COVERPLATE NEMA5-15R
Mfr # 1301460131
Zoro # G2086433
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- IP Rating IP67
- NEMA Configuration NEMA 5-15
- Flip Lid Yes
- CSA LR6837
- Gender Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 1301460131
- Zoro # G2086433
- UPC # 786788714055
- Country of Origin Mexico
- Category Hazardous Location Plugs
Details
IP Rating | IP67 |
NEMA Configuration | NEMA 5-15 |
Flip Lid | Yes |
CSA | LR6837 |
Gender | Female |
Current - Maximum per Contact | 15.0A |
Voltage - Maximum | 125V |
Product Name | Watertite® |
Series | 130146 |
Type | Receptacle |
Poles | 2-pole/3-wire |
Receptacle Type | Duplex |
UL | E68122 |
Lighted Connector | No |
Locking Blade | No |
GFCI | No |
Flange | No |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 50A Twist-Lock Connector 3P 4W 125/250VAC BK (CS8156C)
- HUBBELL WIRING DEVICE-KELLEMS Weatherproof Cover, 1 Gang, Thermoplastic (HBL52CM21)
- EATON BUSSMANN Fuse, Time Delay, 20A, LPJ Series, 600V AC, 300V DC, 2 1/4 in L x 13/16 in dia (LPJ-20SP)
- HUBBELL PREMISE WIRING Inline Coupler, 8, Cat6, White (SFC6W)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, 250VAC, NEMA 3, 3R, 7BCD, 9FG (ECP-20232)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- HUBBELL WIRING DEVICE-KELLEMS PLUG, WATERTIGHT 5-15P, 15A 125V, CLEAR, WIRING CONDITION (HBL14W47AWC)
- HUBBELL Plug, 250VAC, 60 Hz, 15A, 2 HP (UGP-15232QWWW)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- APPLETON ELECTRIC Pin & Sleev Plug, 20A, 3P, 2W, Alum, 125/250V (CPP516)
- Molex Hazardous Location Plugs