Shop All Conduit Fittings
Molex
FD BOX 3/4 NPT YELLOW CORROSION-RESISTAN
Mfr # 1301280116
Zoro # G7920942
product price: $49.85
/ea
Sold in multiples of 2 for $99.70
$99.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PBT Glass-Filled
- Standards UL E117594
- Type FD Box - Wet Location
- CSA LR32159
- Series 130128
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1301280116
- Zoro # G7920942
- UPC # 786788779535
- Country of Origin Mexico
- Category Conduit Fittings
Details
Item | FD Box |
Material | PBT Glass-Filled |
Standards | UL E117594 |
Type | FD Box - Wet Location |
CSA | LR32159 |
Series | 130128 |
Flip Lid | No |
UL | E117594 |
GFCI | No |
Product Name | Woodhead |
Feed-Thru | Yes |
Mounting Style | Permanent |
Number of Receptacles | 0 |
Ground Continuity Monitor | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clamp, OD 1 In, 3/4 In W, Cushion, PK25 (COL1613Z1)
- HUBBELL IEC Pin and Sleeve Connector, 30A, 250V (HBL430C9W)
- INSULTAB Shrink Tubing, 0.093in ID, Black, 6in, PK5 (HS-614 3/32 Blk 6)
- TELEMECANIQUE SENSORS 1NC/1NO Compact Limit Switch Body Nema 1, 4, 12 IP 65 (ZCP21M12)
- CALBRITE Box Connector, 1in., 1-11/32in.L, 316 SS (S61000CH00)
- RACO Conn Flex, Ac/Mc, 90 deg., 1-1/2", Mall Iron (2206)
- GARDENA TAP CON FMLE 5/8"" & 1/2"" (39004-G)
- RACO Bushing, 4", Insulated Mall Iron (1129)
- ENERPAC Cup Bushing (K4039)
- RACO Reducing Washer, 2" to 3/4" Conduit Size (1376)
- APPLETON ELECTRIC Reducing Bushing, Haz, Steel, 2 to 1In (RB200-100)
- Molex Conduit Fittings