Shop All Wire Terminals
Molex
FCT TERM SIGN STAMPED RCPT CRP 26-28 AWG
Mfr # 173112-0317
Zoro # G2083100
product price: $0.12
/ea
Sold in multiples of 10000 for $1,200.00
$1,200.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 28 to 24 AWG
- Connection Material Copper Alloy
- Max. Temp. 125 Degrees C
- Connection Type Female, Crimp
- Contact Plating Material Gold over Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 173112-0317
- Zoro # G2083100
- Country of Origin Germany
- Category Wire Terminals
Details
Wire Range | 28 to 24 AWG |
Connection Material | Copper Alloy |
Max. Temp. | 125 Degrees C |
Connection Type | Female, Crimp |
Contact Plating Material | Gold over Nickel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Wire Loom Installation Tool (For 1-1/4" - 1-1/2" ID) (WLTL-25)
- SQUARE D Starter Reset Mechanism Nema +Options (9066RB1)
- ZORO SELECT Combination Device, Switch/Receptacle, 15A (RCD108W)
- AUTONICS Vacuum Air Pressure Sensor, 1 to 5VDC (PSAN-V01CPV-NPT1/8)
- POWER FIRST 16-14 AWG Non-Insulated Ring Terminal #10 Stud PK100 (4FRG5)
- 3M 22-18 AWG Vinyl Block Fork Terminal #8 Stud PK25 (BFV18-8Q)
- PANDUIT 12-10 AWG Nylon Ring Terminal 5/16" Stud PK50 (PN10-56R-L)
- RAPTOR RING TERM 8GA 5/16 .in GOLD RED/BL, PK 20 (R8516RT)
- POWER FIRST 22-16 AWG Non-Insulated Ring Terminal 1/2" Stud PK100 (24C830)
- PANDUIT Female Disconnect, Vyl, Brl, Insul, 16, PK25 (EDV14-250B-Q)
- 3M 8 AWG Nylon Ring Terminal 5/16" Stud PK200 (MN8-516RK)
- Molex Wire Terminals