Shop All Hazardous Location Plugs
Molex
FCT TERM HVOLT RA SDR RCPT
Mfr # 173112-0031
Zoro # G500415974
product price: $7.29
/ea
Sold in multiples of 15 for $109.35
$109.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Size AWG 20
- Plating min - Termination 0.800µm
- Termination Style Solder Cup
- Gender Female
- Material - Retaining Clip PEI
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 173112-0031
- Zoro # G500415974
- Country of Origin Czechia
- Category Hazardous Location Plugs
Dimensions
Wire Size AWG | 20 |
Details
Plating min - Termination | 0.800µm |
Termination Style | Solder Cup |
Gender | Female |
Material - Retaining Clip | PEI |
Current - Maximum per Contact | 2.0A |
Orientation | Right-Angle |
Material - Insulator | PTFE |
Plating - Contact | Gold over Nickel |
Temperature Range - Operating | -55° to +125°C |
Plating min - Mating | 0.800µm |
Durability (mating cycles max) | 500 |
Material - Contact | Copper Alloy |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Manual Motor Starter, NEMA, 16A, 230VAC/DC (CR101Y)
- NVENT HOFFMAN Latch Kit, NOVAL Accessory, Steel (AL2DCCW)
- RACO Electrical Box, 14.8 cu in, Wall Box, 2 Gang, Steel, Square (418)
- EATON BUSSMANN Midget Fuse, AGU Series, Fast-Acting, 2A, 250V AC, Not Applicable (AGU-2)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, 250VAC, NEMA 3, 3R, 7BCD, 9FG (ECP-20232)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- HUBBELL Pin and Sleeve Receptacle, 120VAC, 20A (KRS-20)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- APPLETON ELECTRIC Pin & Sleev Plug, 20A, 3P, 2W, Alum, 125/250V (CPP516)
- HUBBELL Plug, 250VAC, 60 Hz, 15A, 2 HP (UGP-15232QWWW)
- HUBBELL WIRING DEVICE-KELLEMS PLUG, WATERTIGHT 5-15P, 15A 125V, CLEAR, WIRING CONDITION (HBL14W47AWC)
- Molex Hazardous Location Plugs