Shop All Terminal Block Accessories
Molex
FCT TERM HPWR RA PC PLG 40 AMP DIN
Mfr # 172704-0189
Zoro # G500440297
product price: $5.25
/ea
Sold in multiples of 125 for $656.25
$656.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Current - Maximum per Contact 40.0A
- Material - Retaining Clip Copper Alloy
- Durability (mating cycles max) 500
- Termination Style Through Hole
- Temperature Range - Operating -55° to +155°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 172704-0189
- Zoro # G500440297
- Country of Origin Unknown
- Category Terminal Block Accessories
Details
Current - Maximum per Contact | 40.0A |
Material - Retaining Clip | Copper Alloy |
Durability (mating cycles max) | 500 |
Termination Style | Through Hole |
Temperature Range - Operating | -55° to +155°C |
Orientation | Right-Angle |
Plating min - Mating | 0.800µm |
Plating - Contact | Gold over Nickel |
Material - Contact | Copper Alloy |
Plating min - Termination | 5.000µm |
Gender | Male |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS On/Off/On Mini Round Rocker Switch Black (6391103)
- LUTRON Vacancy Dimmer Snsr, Wall, Gray (MS-Z101-V-GR)
- PERMA-CAST Perma-Cast PB-2008 1 Ft. Mpt Water Bonding Fitting (PB2008)
- ZORO SELECT Power Cord, 5-15P, SJO, 12 ft., Blk, 10A, 18/3 (E3604)
- ZORO SELECT Jumpr, 200Series, Corrosion Resistant, PK10 (6YH71)
- ZORO SELECT Cover, Terminal Strip, 12 Pole, Clear (6YH97)
- SCHNEIDER ELECTRIC Jumper, 2 Pole, 0.88 in L (NSYTRAL22)
- SQUARE D Plug-In Bridge, Copper, Plastic, Red (NSYTRAL25)
- SQUARE D Plug-In Bridge, Copper, Plastic, Red (NSYTRAL45)
- DIODE LED Terminal Block Connector, 8Mm Screw Down, Tape-To-Wire - Pack Of 5 (DI-TB8-CONN-TTW-5)
- EATON BUSSMANN Power Distribution Block, 3 Poles, 2.59" L (CPB162-3)
- Molex Terminal Block Accessories