Shop All Hazardous Location Plugs
Molex
FCT TERM HFREQ STR CRP RCPT 75 OHM
Mfr # 172704-0131
Zoro # G7922744
Sold in multiples of 15 for $143.85
$143.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Durability (mating cycles max) 200
- Plating - Contact Gold over Nickel
- Current - Maximum per Contact 2.0A
- Material - Contact Copper Alloy
- Orientation Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 172704-0131
- Zoro # G7922744
- Country of Origin Czechia
- Category Hazardous Location Plugs
Details
Durability (mating cycles max) | 200 |
Plating - Contact | Gold over Nickel |
Current - Maximum per Contact | 2.0A |
Material - Contact | Copper Alloy |
Orientation | Straight |
Plating min - Mating | 0.800µm |
Termination Style | Crimp |
Temperature Range - Operating | -55° to +135°C |
Plating min - Termination | 1.300µm |
Gender | Female |
Impedance | 75Ω |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Liquidtight Connector, 2", Insul Dc Zinc (3518DC)
- ALLEN TEL Media Converter 10/100/1000 Mbs LC Multimode 2km (GBFMC1000-MM-LC)
- RITTAL Gasket, NOVAL Accessory, Silicone (5050627)
- MERSEN UL Class Fuse, RK5 Class, TR-R Series, Time-Delay, 15A, 250V AC, Non-Indicating (TR15R)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- APPLETON ELECTRIC Plug, 30A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3034BC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, 250VAC, NEMA 3, 3R, 7BCD, 9FG (ECP-20232)
- Molex Hazardous Location Plugs