Shop All Cable Connectors
Molex
FCT HD DSUB STR PC RCPT 26 PN W/SNAPIN
Mfr # 173113-0145
Zoro # G900457253
product price: $26.99
/ea
Sold in multiples of 13 for $350.87
$350.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style - Connector Straight
- Cable Clamping Method Through Hole
- Color Black
- Material PBT; Steel
- Type Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 173113-0145
- Zoro # G900457253
- Country of Origin Germany
- Category Cable Connectors
Details
Style - Connector | Straight |
Cable Clamping Method | Through Hole |
Color | Black |
Material | PBT; Steel |
Type | Female |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Padlock Handle, NOVAL Accessory, Steel (CWHPTO)
- LEVITON Wall Swtch, 1-Pol, 120/277V, 20A, Ivry, Toggl (1221-2I)
- REMINGTON INDUSTRIES 8 AWG Gauge Primary Wire, Stranded Hook Up Wire, 25 ft Length, Red, 0.1285" Diameter, 60 Volts (8STRREDGPT25)
- REMINGTON INDUSTRIES 16 AWG Gauge Stranded Hook Up Wire, 100 ft Length, Green, 0.0508" Diameter, UL1015, 600 Volts (16UL1015STRGRE)
- ECLIPSE TOOLS Conn, CATV F Push, On, RG6, PK10 (902-383-10)
- GAMPAK 49740 Plastic Cable Connector (3182805)
- PROCOMM Procomm PL259C-58X Crimp on PL259 Connector for RG58 Coax - Bulk (PL259C-58X)
- IFM Wireable M12 connector (E18343)
- W BOX BNC - BNC RG59 CABLE 6 FT, 5PK (0E-606BNC5)
- IFM Wireable M8 connector (E12464)
- JONARD TOOLS RJ45 CAT6 Pass-Through Connectors, PK 100 (RJ45-6100)
- Molex Cable Connectors