Shop All Hazardous Location Plugs
Molex
FAKRA PLUG STR
Mfr # 73403-6261
Zoro # G2076764
Sold in multiples of 30 for $137.70
$137.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Orientation Straight
- Duration at Max. Process Temperature (seconds) 10
- Gender Plug
- Max. Cycles at Max. Process Temperature 2
- Impedance 50Ω
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 73403-6261
- Zoro # G2076764
- Country of Origin Taiwan, Province of China
- Category Hazardous Location Plugs
Details
Orientation | Straight |
Duration at Max. Process Temperature (seconds) | 10 |
Gender | Plug |
Max. Cycles at Max. Process Temperature | 2 |
Impedance | 50Ω |
Power / Voltage | VOLTAGE: 335 Vrms@Sea Level |
Keying to Mating Part | Yes |
Process Temperature max. C | 260 |
Frequency | 6 GHz |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, RK5 Class, FLNR Series, Time-Delay, 300A, 250V AC, Non-Indicating (FLNR300)
- LUTRON Occupancy Sensor, PIR, 900 sq ft, White (MSCL-OP153M-WH)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 22mm, Metal (XB4BA21)
- MONOPRICE Cat5e, Inline Coupler, White (7284)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, 250VAC, NEMA 3, 3R, 7BCD, 9FG (ECP-20232)
- Molex Hazardous Location Plugs