Shop All Hazardous Location Plugs
Molex
FAKRA PLUG STR
Mfr # 73403-6260
Zoro # G2078690
Sold in multiples of 35 for $129.15
$129.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Impedance 50Ω
- Frequency 6 GHz
- Orientation Straight
- Gender Plug
- Power / Voltage VOLTAGE: 335 Vrms@Sea Level
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 73403-6260
- Zoro # G2078690
- Country of Origin Taiwan, Province of China
- Category Hazardous Location Plugs
Details
Impedance | 50Ω |
Frequency | 6 GHz |
Orientation | Straight |
Gender | Plug |
Power / Voltage | VOLTAGE: 335 Vrms@Sea Level |
Keying to Mating Part | Yes |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Carbon Steel Enclosure, 24 in H, 24 in W, 12 in D, NEMA 12; 13, Non Hinged Clamp (A242412LP)
- GE ELECTRIC GE Electrical TC200P 2 in. Aluminum Rainproof Hub (6121883)
- RACO Electrical Box, 30.3 cu in, Handy Box, 2 Gang, Steel, Square (683)
- PANDUIT P1 Continuous Reflective Tape Cassette (T100X000YKC-BK)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- Molex Hazardous Location Plugs