Shop All Hazardous Location Plugs
Molex
FAKRA II JACK STR
Mfr # 73403-6290
Zoro # G4038864
product price: $3.25
/ea
Sold in multiples of 40 for $130.00
$130.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Keying to Mating Part Yes
- Gender Jack
- Frequency 6 GHz
- Orientation Straight
- Impedance 50Ω
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 73403-6290
- Zoro # G4038864
- Country of Origin Taiwan, Province of China
- Category Hazardous Location Plugs
Details
Keying to Mating Part | Yes |
Gender | Jack |
Frequency | 6 GHz |
Orientation | Straight |
Impedance | 50Ω |
Power / Voltage | VOLTAGE: 335 Vrms@Sea Level |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODS Extensn Cord16/2 100'Org (724)
- MERSEN Fuse, RK5 Class, TRS-R Series, Time Delay, 35A, 600V AC, Nonindicating (TRS35R)
- EATON BUSSMANN Limiter Fuse, ANN Series, 200A, Very Fast Acting, 125V AC, Bolt-On (ANN-200)
- LEVITON Receptacle (CR20-W)
- HUBBELL Pin and Sleeve Receptacle, 120VAC, 20A (KRS-20)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- APPLETON ELECTRIC Pin & Sleev Plug, 20A, 3P, 2W, Alum, 125/250V (CPP516)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- Molex Hazardous Location Plugs