Shop All Hazardous Location Plugs
Molex
FAKRA II JACK STR
Mfr # 73403-6283
Zoro # G4036189
product price: $3.85
/ea
Sold in multiples of 35 for $134.75
$134.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Impedance 50Ω
- Orientation Straight
- Power / Voltage VOLTAGE: 335 Vrms@Sea Level
- Frequency 6 GHz
- Keying to Mating Part Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 73403-6283
- Zoro # G4036189
- Country of Origin Taiwan, Province of China
- Category Hazardous Location Plugs
Details
Impedance | 50Ω |
Orientation | Straight |
Power / Voltage | VOLTAGE: 335 Vrms@Sea Level |
Frequency | 6 GHz |
Keying to Mating Part | Yes |
Gender | Jack |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Raised Indicator Light, Red, 24V (20C846)
- 3M Displacement Connector, 18-14 AWG, PK500 (901-POUCH)
- GE Contact Kit, Size 1, 4Pole, For CR305/CR306 (546A301G053)
- POWERAMP Selector Switches, Selector Switch (0961-0303)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, 250VAC, NEMA 3, 3R, 7BCD, 9FG (ECP-20232)
- HUBBELL Pin and Sleeve Receptacle, 120VAC, 20A (KRS-20)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- Molex Hazardous Location Plugs