Shop All Hazardous Location Plugs
Molex
FAKRA II JACK STR
Mfr # 73403-6280
Zoro # G4033632
product price: $2.95
/ea
Sold in multiples of 45 for $132.75
$132.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Power / Voltage VOLTAGE: 335 Vrms@Sea Level
- Impedance 50Ω
- Frequency 6 GHz
- Gender Jack
- Keying to Mating Part Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 73403-6280
- Zoro # G4033632
- Country of Origin Taiwan, Province of China
- Category Hazardous Location Plugs
Details
Power / Voltage | VOLTAGE: 335 Vrms@Sea Level |
Impedance | 50Ω |
Frequency | 6 GHz |
Gender | Jack |
Keying to Mating Part | Yes |
Orientation | Straight |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB One Hole Lug Compress Connector, 1/0 AWG (60132)
- ELESA Position indicators, GA11-0010-D (GA11 - GA12)
- ANCOR Heavy Duty Lugs - 4 Gauge Wire - 5/16" Post - 25-Pack (242255)
- RACO Insulated Connector, 1-1/2 In., Straight (3516)
- APPLETON ELECTRIC Plug, 30A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3034BC)
- APPLETON ELECTRIC Pin & Sleev Plug, 20A, 3P, 2W, Alum, 125/250V (CPP516)
- HUBBELL WIRING DEVICE-KELLEMS PLUG, WATERTIGHT 5-15P, 15A 125V, CLEAR, WIRING CONDITION (HBL14W47AWC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- Molex Hazardous Location Plugs