Shop All Hazardous Location Plugs
Molex
FA M8 4P MA STR SCR UNSH
Mfr # 1200910025
Zoro # G2082209
product price: $33.99
/ea
Sold in multiples of 3 for $101.97
$101.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Orientation Straight
- Current - Maximum per Contact 4.0A
- Keyway None
- Material - Coupling Nut Zinc Die-Cast, Nickel-Plated
- Voltage - Maximum 30V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1200910025
- Zoro # G2082209
- Country of Origin Germany
- Category Hazardous Location Plugs
Dimensions
Wire Size AWG | 20-26 |
Cable Diameter | 3.50-5.00mm (.138-.197") |
Details
Orientation | Straight |
Current - Maximum per Contact | 4.0A |
Keyway | None |
Material - Coupling Nut | Zinc Die-Cast, Nickel-Plated |
Voltage - Maximum | 30V |
Temperature Range - Operating | -40°C to +85°C |
Coupling Type | External Thread |
Poles | 4 |
Material - Connector Body | PA |
Material - Plating Mating | Gold |
Gender | Male |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Open Fuse Block, H UL Class, 1 Poles, 30A Amp Range, 600V AC/DC Volt Rating (9080GF6)
- WIEGMANN Carbon Steel Enclosure, 14 in H, 12 in W, 8 in D, NEMA 1, Hinged (N1C121408)
- SQUARE D Handle Padlock Attachment, 125A, 2, 3 Poles (QO1HPL)
- SAFCORD Cord Cover, Yellow, Nylon, 4 In. x 12 ft. (SCY412)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- HUBBELL Plug, 250VAC, 60 Hz, 15A, 2 HP (UGP-15232QWWW)
- HUBBELL WIRING DEVICE-KELLEMS PLUG, WATERTIGHT 5-15P, 15A 125V, CLEAR, WIRING CONDITION (HBL14W47AWC)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- Molex Hazardous Location Plugs