Shop All Hazardous Location Plugs
Molex
FA M8 4P FE STR SCR UNSH
Mfr # 1200910026
Zoro # G2084388
product price: $33.99
/ea
Sold in multiples of 3 for $101.97
$101.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Coupling Nut Zinc Die-Cast, Nickel-Plated
- Wire Size AWG 20-26
- Current - Maximum per Contact 4.0A
- Coupling Type Internal Thread
- Voltage - Maximum 30V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1200910026
- Zoro # G2084388
- Country of Origin Unknown
- Category Hazardous Location Plugs
Dimensions
Wire Size AWG | 20-26 |
Cable Diameter | 3.50-5.00mm (.138-.197") |
Details
Material - Coupling Nut | Zinc Die-Cast, Nickel-Plated |
Current - Maximum per Contact | 4.0A |
Coupling Type | Internal Thread |
Voltage - Maximum | 30V |
Gender | Female |
Material - Plating Mating | Gold |
Orientation | Straight |
Temperature Range - Operating | -40°C to +85°C |
Material - Connector Body | PA |
Poles | 4 |
Keyway | None |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Circuit Breaker Mechanical Lug Kit (3) (AL800M23K)
- MERSEN Open Fuse Block, H; K5 UL Class, 3 Poles, 61 to 100A Amp Range, 600V AC/DC Volt Rating (61038)
- PANDUIT Cushionsleeving, Sh, 10 ft.x.91"w (PCSSH-B-CR)
- FLOWLINE Reflective Ultrasonic Level Sensor, PVDF (UG03-0001-41)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- APPLETON ELECTRIC Plug, 30A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3034BC)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- APPLETON ELECTRIC Pin & Sleev Plug, 20A, 3P, 2W, Alum, 125/250V (CPP516)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 3P, 2W, Alum, 600VAC (CPH3023BC)
- Molex Pin & Sleeve Devices