Shop All Hazardous Location Plugs
Molex
FA M8 3P MA STR SCR UNSH
Mfr # 1200910023
Zoro # G2076703
Sold in multiples of 4 for $99.40
$99.40
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gender Male
- Keyway None
- Material - Plating Mating Gold
- Cable Diameter 3.50-5.00mm (.138-.197")
- Voltage - Maximum 60V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 1200910023
- Zoro # G2076703
- Country of Origin Germany
- Category Hazardous Location Plugs
Dimensions
Cable Diameter | 3.50-5.00mm (.138-.197") |
Wire Size AWG | 20-26 |
Details
Gender | Male |
Keyway | None |
Material - Plating Mating | Gold |
Voltage - Maximum | 60V |
Poles | 3 |
Material - Connector Body | PA |
Temperature Range - Operating | -40°C to +85°C |
Coupling Type | External Thread |
Orientation | Straight |
Material - Coupling Nut | Zinc Die-Cast, Nickel-Plated |
Current - Maximum per Contact | 4.0A |
Series | 120091 |
Material - Contact | Brass |
Approvals | cCSAus certified |
IP Rating | IP67 |
Diagnostics / LEDs | No |
Product Name | Nano-Change (M8) |
Type | Field Attachable Connector |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Outlet Strip, 30A, 120V, 24 Outlet, 48 In (2MV38)
- KABLE KONTROL Flame Retardant Split Wire Loom - Polypropylene – 1-1/4” Inch Diameter – 50’ Feet Long – Black (FRPPWL1.25)
- GE Molded Case Circuit Breaker, THQL Series 15A, 2 Pole, 120/240V AC (THQL21WY15)
- HUBBELL WIRING DEVICE-KELLEMS Cord Reels HBLI35123 (HBLI35123)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- HUBBELL Plug, 250VAC, 60 Hz, 15A, 2 HP (UGP-15232QWWW)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 3P, 2W, Alum, 600VAC (CPH6023BC)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- APPLETON ELECTRIC Pin & Sleev Plug, 20A, 3P, 2W, Alum, 125/250V (CPP516)
- Molex Hazardous Location Plugs