Shop All Hazardous Location Plugs
Molex
FA M12 CAT6A 8P XC MA STR SHLD IDC
Mfr # 1203410806
Zoro # G2084640
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Orientation Straight
- Material - Plating Mating Gold
- Keyway X-coded
- Cable Diameter 5.50-9.00mm (.216-.354")
- Material - Coupling Nut Nickel-plated Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1203410806
- Zoro # G2084640
- UPC # 889056622493
- Country of Origin Germany
- Category Hazardous Location Plugs
Dimensions
Cable Diameter | 5.50-9.00mm (.216-.354") |
Wire Size AWG | 24-22/1, 27-22/7 |
Details
Orientation | Straight |
Material - Plating Mating | Gold |
Keyway | X-coded |
Material - Coupling Nut | Nickel-plated Brass |
Gender | Male |
Coupling Type | External Thread |
Material - Connector Body | Nickel-plated Brass, Zinc Die-Cast with Nickel |
Temperature Range - Operating | -40°C to +85°C |
UL | E361772 |
Poles | 8 |
Current - Maximum per Contact | 0.5A |
Voltage - Maximum | 48V |
Approvals | cCSAus certified |
Diagnostics / LEDs | No |
Type | Field Attachable Connector |
Material - Contact | Brass |
Product Name | Micro-Change (M12) Cat6A |
IP Rating | IP67 |
Communication Speed | 10-Gigabit Ethernet |
Series | 120341 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN POWER PULL CABLE 8144 3/16" X 12' ASSEMBLY (AG28144)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 12mm, NC (XS612B1MBL2)
- ELECTRIDUCT Wire Guard, White, PVC, 25 ft L, 1" W (SR-WG-100-5-5PK-WT)
- HAMMOND 6 ft. CORD, NEMA 5-15P TO IEC C13 (1581C6NA)
- HUBBELL Pin and Sleeve Receptacle, 120VAC, 20A (KRS-20)
- HUBBELL WIRING DEVICE-KELLEMS PLUG, WATERTIGHT 5-15P, 15A 125V, CLEAR, WIRING CONDITION (HBL14W47AWC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- APPLETON ELECTRIC Pin & Sleev Plug, 20A, 3P, 2W, Alum, 125/250V (CPP516)
- Molex Hazardous Location Plugs