Shop All Hazardous Location Plugs
Molex
FA M12 5P AC MA STR SCR SHLD
Mfr # 1200710034
Zoro # G2749710
product price: $50.19
/ea
Sold in multiples of 2 for $100.38
$100.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Poles 5
- Material - Plating Mating Gold
- Material - Connector Body Zinc Die-Cast
- Wire Size AWG 18
- Gender Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1200710034
- Zoro # G2749710
- Country of Origin Germany
- Category Hazardous Location Plugs
Dimensions
Wire Size AWG | 18 |
Cable Diameter | 6.00-8.00mm (.236-.315") |
Details
Poles | 5 |
Material - Plating Mating | Gold |
Material - Connector Body | Zinc Die-Cast |
Gender | Male |
Current - Maximum per Contact | 4.0A |
Voltage - Maximum | 60V |
Orientation | Straight |
Temperature Range - Operating | -40°C to +85°C |
Material - Coupling Nut | Brass |
Keyway | Single |
Coupling Type | External Thread |
Diagnostics / LEDs | No |
Type | Field Attachable Connector |
Series | 120071 |
Product Name | Micro-Change (M12) |
IP Rating | IP67 |
Approvals | cRUus - UL Recognized |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN L-Box, Type 1, 36.00x24.00x12.00, Lt Gra (DBL362412G)
- REMINGTON INDUSTRIES Tinned Copper Wire, Buss Wire, 24 AWG, 100' Length, 0.0201" Diameter, Silver, Bus Bar Wire (24TCW)
- NVENT HOFFMAN Carbon Steel Enclosure, 16 in H, 14 in W, 6 in D, NEMA 4; 12, Hinged (A1614CHFL)
- LEVITON 15A Power Inlet Receptacle 2P 3W 250V L6-15P Gy (4586-CWP)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- HUBBELL Plug, 250VAC, 60 Hz, 15A, 2 HP (UGP-15232QWWW)
- APPLETON ELECTRIC Plug, 30A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3034BC)
- HUBBELL WIRING DEVICE-KELLEMS PLUG, WATERTIGHT 5-15P, 15A 125V, CLEAR, WIRING CONDITION (HBL14W47AWC)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- HUBBELL Pin and Sleeve Receptacle, 120VAC, 20A (KRS-20)
- Molex Pin & Sleeve Devices