Shop All Hazardous Location Plugs
Molex
FA M12 4P AC MA STR SCR SHLD
Mfr # 1200710032
Zoro # G2749738
product price: $47.15
/ea
Sold in multiples of 2 for $94.30
$94.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Plating Mating Gold
- Coupling Type External Thread
- Material - Coupling Nut Brass
- Cable Diameter 6.00-8.00mm (.236-.315")
- Temperature Range - Operating -40°C to +85°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1200710032
- Zoro # G2749738
- Country of Origin Germany
- Category Hazardous Location Plugs
Dimensions
Cable Diameter | 6.00-8.00mm (.236-.315") |
Wire Size AWG | 18 |
Details
Material - Plating Mating | Gold |
Coupling Type | External Thread |
Material - Coupling Nut | Brass |
Temperature Range - Operating | -40°C to +85°C |
Poles | 4 |
Current - Maximum per Contact | 4.0A |
Keyway | Single |
Voltage - Maximum | 250V |
Material - Connector Body | Zinc Die-Cast |
Orientation | Straight |
Gender | Male |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Thin Wall Heat Shrink Tubing, 0.75", 100ft (HSTT75-C)
- BURNDY Mechnicl Conn, Adptr, 250 kcmil to 1/0 AWG (ASA250U)
- GAMPAK Conn Flex Screw-In 1/2" (56010)
- KABELSCHLEPP Uniflex(TM), Open, Nylon, Width 75mm, 1Ft (0250.030.065.0451)
- APPLETON ELECTRIC Plug, 30A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3034BC)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 3P, 2W, Alum, 600VAC (CPH6023BC)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 3P, 2W, Alum, 600VAC (CPH3023BC)
- Molex Hazardous Location Plugs