Shop All Hazardous Location Plugs
Molex
FA M12 4P AC MA STR IDC UNSH 034-075mm
Mfr # 1200710088
Zoro # G2078928
Sold in multiples of 3 for $100.95
$100.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Connector Body PA
- Voltage - Maximum 250V
- Orientation Straight
- Coupling Type External Thread
- Material - Coupling Nut Zinc Die-Cast, Nickel-Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 1200710088
- Zoro # G2078928
- Country of Origin Germany
- Category Hazardous Location Plugs
Dimensions
Cable Diameter | 4.00-8.00mm (.157-.315") |
Wire Size AWG | 18-22 |
Details
Material - Connector Body | PA |
Voltage - Maximum | 250V |
Orientation | Straight |
Coupling Type | External Thread |
Material - Coupling Nut | Zinc Die-Cast, Nickel-Plated |
Keyway | Single |
Temperature Range - Operating | -25°C to +80°C |
Current - Maximum per Contact | 4.0A |
Material - Plating Mating | Gold |
Gender | Male |
Poles | 4 |
Material - Contact | Copper Alloy |
Product Name | Micro-Change (M12) |
Approvals | cRUus - UL Recognized |
Series | 120071 |
Type | Field Attachable Connector |
Diagnostics / LEDs | No |
IP Rating | IP67 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Switch, Maint, On/Off/On, 1/4 In Tab (XR3BG44NV1XX)
- SOUTHWIRE Thermostat Cable, 250ft, 0.14 Diameter, CL2 (552050407)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R-ID Series, Time-Delay, 60A, 600V AC, Indicating (FRS-R-60ID)
- SQUARE D Circuit breaker enclosure, PowerPacT P, 600A to 1200A, 2 and 3 pole, NEMA 3R, steel (P1200R)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- HUBBELL Plug, 250VAC, 60 Hz, 15A, 2 HP (UGP-15232QWWW)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- Molex Pin & Sleeve Devices