Shop All Hazardous Location Plugs
Molex
FA M12 4P AC FE STR SCR SHLD
Mfr # 1200710033
Zoro # G2081901
product price: $51.69
/ea
Sold in multiples of 2 for $103.38
$103.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Temperature Range - Operating -40°C to +85°C
- Gender Female
- Material - Connector Body Zinc Die-Cast
- Wire Size AWG 18
- Material - Coupling Nut Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1200710033
- Zoro # G2081901
- Country of Origin Germany
- Category Hazardous Location Plugs
Dimensions
Wire Size AWG | 18 |
Cable Diameter | 6.00-8.00mm (.236-.315") |
Details
Temperature Range - Operating | -40°C to +85°C |
Gender | Female |
Material - Connector Body | Zinc Die-Cast |
Material - Coupling Nut | Brass |
Coupling Type | Internal Thread |
Material - Plating Mating | Gold |
Current - Maximum per Contact | 4.0A |
Orientation | Straight |
Keyway | Single |
Voltage - Maximum | 250V |
Poles | 4 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILSCO Surecrimp Copper Compression Lug, PK6 (CSWS-4-38-EC)
- SEACHOICE Brazed Non-Insulated Butt Connectors, 50 Pack (60221)
- WIREMOLD Bottom Housing Assembly (1BLH)
- STA-KON 22-16 AWG Nylon Ring Terminal #8 Stud PK100 (RA18-8)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, 250VAC, NEMA 3, 3R, 7BCD, 9FG (ECP-20232)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- APPLETON ELECTRIC Pin & Sleev Plug, 20A, 3P, 2W, Alum, 125/250V (CPP516)
- HUBBELL Plug, 250VAC, 60 Hz, 15A, 2 HP (UGP-15232QWWW)
- HUBBELL WIRING DEVICE-KELLEMS PLUG, WATERTIGHT 5-15P, 15A 125V, CLEAR, WIRING CONDITION (HBL14W47AWC)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- Molex Pin & Sleeve Devices