Shop All Hazardous Location Plugs
Molex
FA M12 4P AC FE STR IDC UNSH 034-075mm
Mfr # 1200710089
Zoro # G2081140
product price: $33.65
/ea
Sold in multiples of 3 for $100.95
$100.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Current - Maximum per Contact 4.0A
- Coupling Type Internal Thread
- Orientation Straight
- Material - Coupling Nut Zinc Die-Cast, Nickel-Plated
- Cable Diameter 4.00-8.00mm (.157-.315")
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1200710089
- Zoro # G2081140
- Country of Origin Unknown
- Category Hazardous Location Plugs
Dimensions
Cable Diameter | 4.00-8.00mm (.157-.315") |
Wire Size AWG | 18-22 |
Details
Current - Maximum per Contact | 4.0A |
Coupling Type | Internal Thread |
Orientation | Straight |
Material - Coupling Nut | Zinc Die-Cast, Nickel-Plated |
Keyway | Single |
Temperature Range - Operating | -25°C to +80°C |
Poles | 4 |
Material - Plating Mating | Gold |
Material - Connector Body | PA |
Voltage - Maximum | 250V |
Gender | Female |
Series | 120071 |
Product Name | Micro-Change (M12) |
Type | Field Attachable Connector |
Diagnostics / LEDs | No |
Approvals | cRUus - UL Recognized |
IP Rating | IP67 |
Material - Contact | Copper Alloy |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR 12-10 Gauge - #8 Heat Shrink Ring Terminal - 3-Pack (312203)
- RACO Three Piece Coupling, Malleable Iron (1508)
- SCHNEIDER ELECTRIC Potentiometer, 30mm, Corr Res, 2 W, 10000Ohm (9001SK2108)
- HUBBELL IEC Pin and Sleeve Plug, 4P, 5W, 60A, 208V (HBL560P9W)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, 250VAC, NEMA 3, 3R, 7BCD, 9FG (ECP-20232)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- APPLETON ELECTRIC Plug, 30A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3034BC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- Molex Pin & Sleeve Devices