Shop All Hazardous Location Plugs
Molex
FA M12 4P AC FE STR IDC UNSH 014-034mm
Mfr # 1200710087
Zoro # G2078523
product price: $38.89
/ea
Sold in multiples of 3 for $116.67
$116.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Current - Maximum per Contact 4.0A
- Gender Female
- Poles 4
- Wire Size AWG 22-26
- Material - Connector Body PA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1200710087
- Zoro # G2078523
- Country of Origin Germany
- Category Hazardous Location Plugs
Dimensions
Wire Size AWG | 22-26 |
Cable Diameter | 3.50-6.00mm (.138-.236") |
Details
Current - Maximum per Contact | 4.0A |
Gender | Female |
Poles | 4 |
Material - Connector Body | PA |
Orientation | Straight |
Keyway | Single |
Material - Coupling Nut | Zinc Die-Cast, Nickel-Plated |
Material - Plating Mating | Gold |
Coupling Type | Internal Thread |
Temperature Range - Operating | -25°C to +80°C |
Voltage - Maximum | 125V |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Semiconductor Fuse, A70QS Series, Fast-Acting, 100A, 700V AC, Indicating (A70QS100-4IL)
- CARLON Electrical Box, 18 cu in, Ceiling Box, 1 Gang, Polycarbonate, Round (B618RR)
- SQUARE D Miniature Circuit Breaker, QOU Series 25A, 2 Pole, 120/240V AC (QOU225)
- EATON BUSSMANN UL Class Fuse, J Class, LPJ Series, Time-Delay, 400A, 600V AC, Non-Indicating (LPJ-400SP)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- HUBBELL Plug, 250VAC, 60 Hz, 15A, 2 HP (UGP-15232QWWW)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- APPLETON ELECTRIC Plug, 30A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3034BC)
- Molex Hazardous Location Plugs