Shop All Wire Terminals
Molex
F-366-38T Ring Versakrimp Tape Dbl Space
Mfr # 191930266
Zoro # G705900008
product price: $1.49
/ea
Sold in multiples of 200 for $298.00
$298.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stud Size 3/8" (M9)
- Type Ring
- Termination Interface Style Crimp or Compression
- Barrel Type Closed - Brazed
- Material - Plating Mating Tin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 191930266
- Zoro # G705900008
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | 3/8" (M9) |
Wire Size (AWG) | 4 |
Details
Type | Ring |
Termination Interface Style | Crimp or Compression |
Barrel Type | Closed - Brazed |
Material - Plating Mating | Tin |
CSA | LR18689 |
UL | E32244 |
Product Name | VersaKrimp |
Insulation | None |
Plating min - Mating | 2.540µm |
Series | 19193 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Nonfusible Safety Switch, Heavy Duty, 600V AC, 3PDT, 200 A, NEMA 3R (DTNF364R)
- KABLE KONTROL 3:1 Heat Shrink Tubing - Single Wall - 3/16" Inside Diameter - 250 Ft Spool - Black (hs3372-sp-black)
- LINEMASTER Clipper Wide Treadle - Momentary (642-S)
- EATON BUSSMANN UL Class Fuse, CC Class, FNQ-R Series, Time-Delay, 6.25A, 600V AC, Non-Indicating (FNQ-R-6-1/4)
- PANDUIT Ring, Funnel, Nylon, 16-14 Awg, #6, PK100 (PNF14-6R-C)
- POWER FIRST 12-10 AWG Vinyl Block Fork Terminal #8 Stud PK50 (5WHF8)
- 3M 16-14 AWG Non-Insulated Ring Terminal #6 Stud PK1000 (M14-6R/SK)
- 3M 12-10 AWG Vinyl Block Fork Terminal #6 Stud PK500 (MV10-6FBK)
- STA-KON 16-14 AWG Non-Insulated Ring Terminal #8 Stud PK100 (NW14-8)
- VELVAC 22-18 AWG Heat-Shrink Ring Terminal #6 Stud PK10 (37112)
- MIDWEST FASTENER 16 WG to 14 WG Insulated Ring Terminals 20PK (73065)
- Molex Wire Connectors & Disconnects