Shop All Wire Terminals
Molex
Extra Wide Pad Bcl (Bcl-438-Xwp) Spm
Mfr # 192210459
Zoro # G105899780
Sold in multiples of 40 for $103.60
$103.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 4 AWG
- Insulation Type Non-Insulated
- Stud Size 3/8 in
- Standards CSA Listed; UL E32244
- Seam Closed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 192210459
- Zoro # G105899780
- Country of Origin China
- Category Wire Terminals
Dimensions
Stud Size | 3/8 in |
Wire Size (AWG) | 4 |
Details
Wire Range | 4 AWG |
Insulation Type | Non-Insulated |
Standards | CSA Listed; UL E32244 |
Seam | Closed |
Type | Ring |
Connection Type | Crimp or Compression |
Product Name | Battery Cable Lug |
CSA | LR18689 |
Series | 19221 |
Material - Plating Mating | Unplated |
Insulation | None |
UL | E32244 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R BK (HBL5252BK)
- DORMEYER Solenoid, 1/4 - 1-1/4 in, Intermittent (7258)
- RACO Reducing Washer, 3-1/2" To 2", Steel (1389)
- ZORO SELECT Terminal Strip, 15A, 2 Pole, 300VAC (6ZEF2)
- STA-KON 12-10 AWG Vinyl Ring Terminal #8 Stud PK50 (10RC-8)
- GARDNER BENDER Terminal Kit 12-10 Awg (TK-1210)
- POWER FIRST 16-14 AWG Vinyl Fork Terminal 1/4" Stud PK100 (24C931)
- PANDUIT 22-18 AWG Vinyl Ring Terminal #10 Stud PK1000 (PV18-10R-MY)
- PANDUIT 12-10 AWG Nylon Ring Terminal #10 Stud PK500, Insulation Color: Yellow (PNF10-10R-D)
- STA-KON 18-14 AWG Vinyl Locking Fork Terminal #6 Stud PK100 (14RB-6FL)
- PANDUIT 12-10 AWG Vinyl Ring Terminal 1/4" Stud PK50 (PV10-14R-L)
- Molex Wire Connectors & Disconnects