Shop All Communication Cables
Molex
Expresslink 2.0 Pico-Clasp Female-To-Pico-Clasp Female Cable Assembly, Single Row, 600.00Mm Length
Mfr # 2151700803
Zoro # G505925850
product price: $7.15
/ea
Sold in multiples of 15 for $107.25
$107.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 215170
- Application Signal, Wire-to-Board, Wire-to-Wire
- Cable Length 600.00mm
- Termination Interface: Style Crimp or Compression
- Wire Insulation Diameter 0.80mm max.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2151700803
- Zoro # G505925850
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 600.00mm |
Wire Insulation Diameter | 0.80mm max. |
Wire Size AWG | 28 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAMATEL Electrical Box, Junction Box, ABS (3073)
- POLARIS Insulated Multitap Connector, 4.62 In. L (ISR-500B)
- DOLPHIN COMPONENTS Insulation Displacement Connector, Sealant Filled, BL, PK100 (DC-100-S)
- SIEMENS IEC Miniature Circuit Breaker, 5SJ4 Series 5A, 1 Pole, 240V AC, D Curve (5SJ41118HG40)
- SIEMENS Software, Use w/Mfr. No. 6ED10521MD000BA8 (6ED10580BA080YA1)
- CAROL Computer Cable, Shielded, 20/10, 1000 Ft. (C0785A.41.10)
- CAROL Comm Cable, Unshielded, 18/8, 1000 Ft. (C3122.41.86)
- CAROL Cable, Speaker, 500 Ft, Clear (C1357.18.90)
- CAROL Comm Cable, Plenum, 18/6, 1000 Ft. (E3506S.41.03)
- CAROL Comm Cable, Unshielded, 22/10, 1000 Ft. (C4071A.41.10)
- CAROL Comm Cable, Plenum, 22/16,500 Ft. (4EPL4S.38.05)
- Molex Communication Cables