Shop All Communication Cables
Molex
Expresslink 2.0 Pico-Clasp Female-To-Pico-Clasp Female Cable Assembly, Single Row, 600.00Mm Length
Mfr # 2151700603
Zoro # G105925915
product price: $6.29
/ea
Sold in multiples of 15 for $94.35
$94.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 600.00mm
- Wire Size AWG 28
- Lock to Mating Part Yes
- Material - Plating Mating Gold
- Termination Interface: Style Crimp or Compression
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2151700603
- Zoro # G105925915
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 600.00mm |
Wire Size AWG | 28 |
Wire Insulation Diameter | 0.80mm max. |
Details
Lock to Mating Part | Yes |
Material - Plating Mating | Gold |
Termination Interface: Style | Crimp or Compression |
Color - Resin | White |
Plating min - Termination | 0.914µm |
Circuits (Loaded) | 6 |
Wire/Cable Type | UL 2725 |
Current - Maximum per Contact | 1.5A |
Material - Metal | Phosphor Bronze |
Pitch - Mating Interface | 1.00mm |
Material - Resin | Nylon |
Plating min - Mating | 0.760µm |
Material - Plating Termination | Tin |
Gender | Female-Female |
Number of Rows | 1 |
Voltage - Maximum | 100V AC (RMS)/DC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TY-RAP 30" L Heavy Duty Cable Tie BK PK 50 (TY529MX)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 5A, 2 Pole, 240/415/440V AC, D Curve (M9F43205)
- ZORO SELECT Flat Indicator Light, White, 120VAC (24M108)
- DISCO Ylw Nyln CrimpTerminal #10Stud/Open Spd 12-10G Wire PK10 (12158PK)
- SOUTHWIRE Southwire 11588141 12 Awg Thhn Solid Wire; White - 50 ft. (11588141)
- CAROL Comm Cable, Shielded, Plenum, 14/4, 1000 Ft (E3624S.41.03)
- CAROL Comm Cable, Shielded, Plenum, 18/4, 500 Ft. (E2204S.18.86)
- CAROL Computer Cable, Shielded, 22/5,1000 Ft. (C0973A.41.10)
- CAROL Comm Cable, Shielded, Riser, 22/6, 500 Ft. (E2006S.18.10)
- CAROL Computer Cable, Shielded, 24/5,1000 Ft. (C0753A.41.10)
- CAROL Comm Cable, Unshielded, 16/2, 500 Ft. (E1512S.25.03)
- Molex Communication Cables