Shop All Communication Cables
Molex
Expresslink 2.0 Pico-Clasp Female-To-Pico-Clasp Female Cable Assembly, Single Row, 300.00Mm Length
Mfr # 2151700802
Zoro # G705925810
product price: $6.59
/ea
Sold in multiples of 15 for $98.85
$98.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Length 300.00mm
- Termination Interface: Style Crimp or Compression
- Voltage - Maximum 100V AC (RMS)/DC
- Plating min - Termination 0.914µm
- Current - Maximum per Contact 1.5A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2151700802
- Zoro # G705925810
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 300.00mm |
Wire Insulation Diameter | 0.80mm max. |
Wire Size AWG | 28 |
Details
Termination Interface: Style | Crimp or Compression |
Voltage - Maximum | 100V AC (RMS)/DC |
Plating min - Termination | 0.914µm |
Current - Maximum per Contact | 1.5A |
Wire/Cable Type | UL 2725 |
Material - Resin | Nylon |
Number of Rows | 1 |
Material - Plating Mating | Gold |
Gender | Female-Female |
Material - Metal | Phosphor Bronze |
Lock to Mating Part | Yes |
Circuits (Loaded) | 8 |
Material - Plating Termination | Tin |
Plating min - Mating | 0.760µm |
Pitch - Mating Interface | 1.00mm |
Color - Resin | White |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RELAY AND CONTROL Relay and Control Enclosure, Momntry Only (RC35DO13)
- BURNDY Flexible Copper Braid, 18 In (BD18)
- OMRON Limit Switch Head, Plunger, Top, Adjustable (D4A0011N)
- SCHNEIDER ELECTRIC Illuminated Multi-Head Operator, 22 mm, Rectangular (ZB4BW7A1720)
- CAROL Tray Cable, Shielded, 16/3, 1000 Ft. (C0457A.41.10)
- CAROL Comm Cable, Shielded, 20/4, 1000 Ft. (C2555A.41.10)
- MONOPRICE Phone Cable, Rj11, 6P4C, Rev, 7 ft. (929)
- BELKIN 25' HDMI TO HDMI CABLE, F8V3311B25 (F8V3311b25)
- CAROL Comm Cable, Riser, 18/2, 500 Ft. (E1502S.18.03)
- CAROL Tray Cable, Unshielded, 16/2, 500 Ft. (C0437A.18.10)
- ALLEN TEL 25 Pair Telco Cable Assembly-One Female Connector/One Male Plug, 25 ft (25-3-PC-25-GY)
- Molex Communication Cables