Shop All Communication Cables
Molex
Expresslink 2.0 Pico-Clasp Female-To-Pico-Clasp Female Cable Assembly, Single Row, 150.00Mm Length
Mfr # 2151700801
Zoro # G505925881
Sold in multiples of 15 for $95.25
$95.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 215170
- Application Signal, Wire-to-Board, Wire-to-Wire
- Cable Length 150.00mm
- Number of Rows 1
- Current - Maximum per Contact 1.5A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 2151700801
- Zoro # G505925881
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 150.00mm |
Wire Insulation Diameter | 0.80mm max. |
Wire Size AWG | 28 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROXTEC GLAND Cable Gland, 0.13 to 0.65 in. dia. (RG M63/4)
- SOUTHWIRE Device Ring, Ring Accessory, 1 Gang, Steel (AMR1)
- NOSHOK 300 Series Pressure Switch, SPDT, 300-2900 psi, 3 ft Integral Cable (300H-3-2-300/2900-36)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4 in., Brown (SHC1034ZP)
- CAROL Comm Cable, Shielded, Riser, 16/2, 1000 Ft. (E2042S.30.10)
- BELKIN Thunderbolt 4 Cable 2M (INZ002BT2MBK)
- CAROL Comm Cable, Shielded, 24/6, 1000 Ft. (C0743A.41.10)
- CAROL Comm Cable, Riser, 14/2, 500 Ft. (E1522S.38.03)
- ALLEN TEL 25 Pair Telco Cable Assembly-One Female Connector/One Male Plug, 50 ft (25-3-PC-50-GY)
- SOUTHWIRE Southwire 11588141 12 Awg Thhn Solid Wire; White - 50 ft. (11588141)
- ENET Cisco Sfp-10G-Aoc5M Compatible Sfp+ (SFP-10G-AOC5M-ENC)
- Molex Communication Cables