Shop All Communication Cables
Molex
Expresslink 2.0 Pico-Clasp Female-To-Pico-Clasp Female Cable Assembly, Single Row, 150.00Mm Length
Mfr # 2151700601
Zoro # G605925934
Sold in multiples of 20 for $107.80
$107.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 150.00mm
- Series 215170
- Application Signal, Wire-to-Board, Wire-to-Wire
- Material - Metal Phosphor Bronze
- Wire/Cable Type UL 2725
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 2151700601
- Zoro # G605925934
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 150.00mm |
Wire Insulation Diameter | 0.80mm max. |
Wire Size AWG | 28 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Limit Switch, Adjustable Rod, Rotary, 1NC/1NO, 10A @ 240V AC, Actuator Location: Side (XCKJ10553H7)
- CHAMPION POWER EQUIPMENT Portable Generator, Gasoline/Propane, 1,665 W/1,850 W Rated, 2,500 W Surge, Recoil Start, 120V AC (201122)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 4 Poles, 240 V AC, 20 A (LC1DT20U7)
- REIKU Support Top, For 14 & 17mm Tubing, PK10 (PADSB-14/17)
- CAROL Comm Cable, Riser, 22/2, 1000 Ft. (E1002S.30.10)
- CAROL Data Cable, Plenum, 2 Wire, Natural, 1000ft (E2202S.41.86)
- CAROL Comm Cable, Shielded, 22/6, 1000 Ft. (C6040A.41.10)
- CAROL Comm Cable, Shielded, Riser, 18/4, 500 Ft. (E2504S.18.03)
- CAROL Comm Cable, Shielded, 20/3, 500 Ft. (C2525A.18.10)
- CAROL Comm Cable, Shielded, Plenum, 22/6, 1000 Ft (E2106S.30.86)
- MONOPRICE Speaker Wire 16AWG Cl2 2 Conductor, 500ft (3846)
- Molex Communication Cables