Shop All Communication Cables
Molex
Expresslink 2.0 Pico-Clasp Female-To-Pico-Clasp Female Cable Assembly, Single Row, 100.00Mm Length
Mfr # 2151700800
Zoro # G705925872
product price: $6.59
/ea
Sold in multiples of 15 for $98.85
$98.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 100.00mm
- Material - Metal Phosphor Bronze
- Material - Resin Nylon
- Current - Maximum per Contact 1.5A
- Gender Female-Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2151700800
- Zoro # G705925872
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 100.00mm |
Wire Size AWG | 28 |
Wire Insulation Diameter | 0.80mm max. |
Details
Material - Metal | Phosphor Bronze |
Material - Resin | Nylon |
Current - Maximum per Contact | 1.5A |
Gender | Female-Female |
Lock to Mating Part | Yes |
Material - Plating Mating | Gold |
Pitch - Mating Interface | 1.00mm |
Color - Resin | White |
Plating min - Mating | 0.760µm |
Number of Rows | 1 |
Plating min - Termination | 0.914µm |
Material - Plating Termination | Tin |
Termination Interface: Style | Crimp or Compression |
Voltage - Maximum | 100V AC (RMS)/DC |
Circuits (Loaded) | 8 |
Wire/Cable Type | UL 2725 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wall Switch, Ivory, 1-Pole Type, 1/2 to 2HP (4821I)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NO, Green (9001KR2GH5)
- EATON Circuit Breaker, PDG Series 25A, 3 Pole, 600V AC, A Curve (PDG13F0025TFFJ)
- BRIGGS & STRATTON Starter Control Panel (311353GS)
- CAROL Comm Cable, Shielded, 22/4, 500 Ft. (C1352A.18.10)
- CAROL Comm Cable, Shielded, 24/6, 1000 Ft. (C0743A.41.10)
- CAROL Multi-Paired, Red Jacket, 1000 ft. L (C8101.41.03)
- CAROL Comm Cable, Shielded, Plenum, 14/2, 1000 Ft (E2252S.41.86)
- ERICSON 20A Locking Connector 2P 3W 125VAC L5-20R YL (2410-CW6P-AM)
- CAROL Comm Cable, Shielded, Plenum, 22/4, 1000 Ft (E2104S.30.86)
- ERICSON 30A Locking Connector 3P 4W 480VAC L16-30R YL (2624-CW6P-AM)
- Molex Communication Cables