Shop All Hazardous Location Plugs
Molex
ENET MMJ RJ45/RJ45 6M
Mfr # 1201080272
Zoro # G2090441
product price: $95.59
/ea
Free Shipping & Returns
$95.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 6.0m (19.68')
- Wire/Cable Type Shielded PUR
- Current - Maximum per Contact 1.5A
- Color - Cable Jacket Green
- Material - Cable Jacket PUR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1201080272
- Zoro # G2090441
- Country of Origin Poland
- Category Hazardous Location Plugs
Dimensions
Cable Length | 6.0m (19.68') |
Cable Diameter | 6.70mm (.264") |
Wire Size AWG | 22 |
Details
Wire/Cable Type | Shielded PUR |
Current - Maximum per Contact | 1.5A |
Color - Cable Jacket | Green |
Material - Cable Jacket | PUR |
Orientation | Straight to Straight |
Temperature Range - Operating | -20°C to +60°C |
Coupling Style | Threaded |
Gender | Male-Male |
Voltage - Maximum | 30V |
Connector End B | RJ-45 (standard) |
Series | 120108 |
Type | Double Ended |
Product Name | Industrial Ethernet |
Connector End A | RJ-45 (standard) |
IP Rating | IP67 |
UL | E361772 |
Performance Category | 5e |
LED Indicator | No |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALBRITE Flex Conduit, 1 in., 1.010 in. ID, 25 ft (S61000CTFC)
- IFM Cordset, 5 Pin, Receptacle, Female (EVC014)
- HONEYWELL Limit Switch, No Lever, Rotary, 1NC/1NO, 5A @ 240V AC, Actuator Location: Side (914CE16-6)
- LEVITON Wallplate Ovrsz 2G Wht (88602-000)
- APPLETON ELECTRIC Pin & Sleev Plug, 20A, 3P, 2W, Alum, 125/250V (CPP516)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- HUBBELL Pin and Sleeve Receptacle, 120VAC, 20A (KRS-20)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- APPLETON ELECTRIC Plug, 30A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3034BC)
- Molex Hazardous Location Plugs