Shop All Hazardous Location Plugs
Molex
ENET MMJ RJ45/RJ45 2M-ID
Mfr # 1201088294
Zoro # G2082172
product price: $68.89
/ea
Sold in multiples of 2 for $137.78
$137.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- LED Indicator No
- UL E200650
- IP Rating IP20
- Color - Cable Jacket Green
- Protocol EtherNet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1201088294
- Zoro # G2082172
- Country of Origin Poland
- Category Hazardous Location Plugs
Dimensions
Wire Size (AWG) | 22 |
Cable Length | 2.0m (6.56') |
Cable Diameter | 6.70mm (.264") |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNCTIONAL DEVICES-RIB Enclosed 20A, SPST-N/O Relay/AC F (RIBHX24BF-N4)
- PICO Lug-6 Ga 1/4" 3Pc, #4106KT (4106KT)
- HYDROMAXX Black Non-Metallic Electrical Liquid Tight Conduit Straight Fittings- 3/4'', 10PK (BLTSF034010)
- EATON CUTLER-HAMMER Load Center, BR, 4 Spaces, 125A, 120/240V, Main Lug, 1 Phase (BR48L125RP)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, 250VAC, NEMA 3, 3R, 7BCD, 9FG (ECP-20232)
- HUBBELL WIRING DEVICE-KELLEMS PLUG, WATERTIGHT 5-15P, 15A 125V, CLEAR, WIRING CONDITION (HBL14W47AWC)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- HUBBELL Pin and Sleeve Receptacle, 120VAC, 20A (KRS-20)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- Molex Pin & Sleeve Devices