Shop All Hazardous Location Plugs
Molex
ENET MMJ RJ45/RJ45 1M-ID
Mfr # 1201088293
Zoro # G2081700
product price: $70.19
/ea
Sold in multiples of 2 for $140.38
$140.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 120108
- Cable Length 1.0m (3.28')
- Connector End A RJ-45 (standard)
- Product Name Industrial Ethernet,RJ45
- Material - Contact Phosphor Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1201088293
- Zoro # G2081700
- Country of Origin Poland
- Category Hazardous Location Plugs
Dimensions
Cable Length | 1.0m (3.28') |
Cable Diameter | 6.70mm (.264") |
Wire Size (AWG) | 22 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Circuit Breaker, FAZ Series 6A, 1 Pole, 277/480V AC, C Curve (FAZ-C6/1-SP)
- RACO Insulated Connector, 3 In., Straight (3522)
- OMRON Fbr Optic Cbl, Through Beam, 0.100mm dia. (E32-T14)
- GE Enclosure, NEMA 3R, Size 00-1 (CR306X190K)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- APPLETON ELECTRIC Pin & Sleev Plug, 20A, 3P, 2W, Alum, 125/250V (CPP516)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- HUBBELL Pin and Sleeve Receptacle, 120VAC, 20A (KRS-20)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- Molex Hazardous Location Plugs