Shop All Hazardous Location Plugs
Molex
ENET MMJ IND/IND 568B 1M STRAN
Mfr # 1300500251
Zoro # G2756342
Sold in multiples of 2 for $122.38
$122.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Cable Jacket PVC
- Cable Length 1.0m (3.28')
- Voltage - Maximum 30V
- Orientation Straight to Straight
- Gender Male-Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 1300500251
- Zoro # G2756342
- UPC # 78678850100
- Country of Origin United States
- Category Hazardous Location Plugs
Dimensions
Cable Length | 1.0m (3.28') |
Wire Size AWG | 24 |
Cable Diameter | 6.35mm (.250") |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Al Lug, #6 Awg-300 Kcmil, 5/16" Stud (LAM2SA300-56-3)
- TRIPP LITE Power Strip, 24-Outlet, Hardwire, 72in (PS7224-20HW)
- MERSEN Finger Safe Fuse Block, J UL Class, 2 Poles, 60A Amp Range, 600V AC/DC Volt Rating (US6J2I)
- MERSEN Pwr Dist Block, 175A, 2P, 6P Secndry, 600VAC (MPDB67562)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, 250VAC, NEMA 3, 3R, 7BCD, 9FG (ECP-20232)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- APPLETON ELECTRIC Pin & Sleev Plug, 20A, 3P, 2W, Alum, 125/250V (CPP516)
- Molex Pin & Sleeve Devices