Shop All Hazardous Location Plugs
Molex
ENET MALE ATTACHABLE PG9 CRIMP
Mfr # 1300570003
Zoro # G2759370
product price: $28.29
/ea
Sold in multiples of 4 for $113.16
$113.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Male
- Voltage - Maximum 125V DC
- Current - Maximum per Contact 4.0A
- Keyway None
- Orientation Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1300570003
- Zoro # G2759370
- UPC # 786788424763
- Country of Origin Mexico
- Category Hazardous Location Plugs
Details
Gender | Male |
Voltage - Maximum | 125V DC |
Current - Maximum per Contact | 4.0A |
Keyway | None |
Orientation | Straight |
Temperature Range - Operating | -20°C to +80°C |
Material - Connector Body | Polycarbonate |
Material - Coupling Nut | ABS |
Coupling Type | Internal Thread |
Material - Contact | Copper Alloy |
IP Rating | IP67 |
Product Name | Brad,RJ-Lnxx |
Series | 130057 |
Type | Field Attachable Connector |
Diagnostics / LEDs | No |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, GMA Series, Fast-Acting, 5A, 125V AC, 10kA at 125V AC (BP/GMA-5A)
- EATON Toggle Switch, SPDT, 10A @ 250V, Screw (7509K5)
- SCHNEIDER ELECTRIC Relay, 48V DC Coil Volts, Square, 14 Pin, 4PDT (RPM42ED)
- BUYERS PRODUCTS Black Pre-Wired 6-Switch Panel 4-On/Off 2-Momentary (6391207)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 3P, 2W, Alum, 600VAC (CPH3023BC)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- HUBBELL Pin and Sleeve Receptacle, 120VAC, 20A (KRS-20)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- HUBBELL Plug, 250VAC, 60 Hz, 15A, 2 HP (UGP-15232QWWW)
- Molex Hazardous Location Plugs