Shop All Voice & Data Jack Accessories
Molex
ENET FR/FR PASS-THRU ST SHD
Mfr # 1300540031
Zoro # G900457260
product price: $88.75
/ea
Free Shipping & Returns
$88.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Adapter
- Series 130054
- Length 0.0460m
- Gender Female
- Material - Component Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1300540031
- Zoro # G900457260
- Country of Origin Unknown
- Category Voice & Data Jack Accessories
Dimensions
Length | 0.0460m |
Mounting Thread Size | M16 |
Details
Type | Adapter |
Series | 130054 |
Gender | Female |
Material - Component | Nylon |
Keyway | D-coded |
Coupling Type | Internal Thread |
Orientation | Straight |
Panel Mount | Back |
Temperature Range - Operating | -5°C to +60°C |
IP Rating | IP67 |
Product Name | Micro-Change (M12) |
Poles | 4 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Ovrload Relay, 15 to 45A, 3P, 600VAC, NEMA 2 (9065SF220)
- EATON DC Power Supply, 100/240V AC, 24V DC, 240W, 10A, DIN Rail (PSG240E24RM)
- SQUARE D Miniature Circuit Breaker, QO Series 100A, 2 Pole, 120/240V AC (QOM2100VH)
- TEMPCO High temp Lead Wire, 16 Ga, Max Temp 482 F (LDWR-1047)
- ALLEN TEL Cat 5e Jack Module, Red (AT55-47)
- QUEST TECHNOLOGY INTERNATIONAL Modular Plugs, 100 Pack - Cat3, Rj9 (4P4C), Flat, Stranded, 15U Gold (NMP-9000)
- QUEST TECHNOLOGY INTERNATIONAL Modular Plugs, 100 Pack - Cat3, Rj11 (6P4C), Round, Solid/Stranded, 50U Gold (NMP-4225)
- BLACK BOX Ez-Rj45 Cat5E Strain-Relief Boot, 25-Pack, Clear (C5EEZ-BOOT-CL)
- HUBBELL PREMISE WIRING Cab, Access, Quadcab, Fan Kt, 120Vac (HWKF120)
- ALLEN TEL Modular Surface Jack, 6-Conductor, White (AT468-6-15)
- QUEST TECHNOLOGY INTERNATIONAL Blank Keystone Insert - White (NIN-1108)
- Molex Voice & Data Jack Accessories