Shop All Electrical Boxes
Molex
Electrical Box, Outlet Box, Rubber
Mfr # 1301370149
Zoro # G7771249
product price: $68.15
/ea
Sold in multiples of 2 for $136.30
$136.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Box Type Outlet Box
- Material Rubber
- Enclosure Rating NEMA 4
- Flip Lid Yes
- Cord Grip Body Size F4 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1301370149
- Zoro # G7771249
- UPC # 786788750756
- Country of Origin Mexico
- Category Electrical Boxes
Dimensions
Cord Grip Body Size | F4 1" |
Cord Diameter | 7.92-15.88mm (.312-.625") |
Details
Item | Electrical Box |
Box Type | Outlet Box |
Material | Rubber |
Enclosure Rating | NEMA 4 |
Flip Lid | Yes |
Current - Maximum per Contact | Per Cust. Supplied Receptacle |
Feed-Thru | No |
CSA | LR6837 |
Voltage - Maximum | Per Cust. Supplied Receptacle |
Number of Receptacles | 2 - Customer Supplied |
GFCI | No |
Series | 130137 |
Mounting Style | Portable |
Type | Multiple Outlet Box |
Ground Continuity Monitor | No |
Product Name | Super-Safeway |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS IEC Miniature Circuit Breaker, 5SJ4 Series 40A, 3 Pole, 277/480V AC, C Curve (5SJ43407HG42)
- SCHNEIDER ELECTRIC Bimetallic Overload Relay 600V 10A Iec (LR3D14)
- HUBBELL USB Receptacles SNAP8300UACW (SNAP8300UACW)
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 120 to 240V AC, 3 Poles, 1NO (14DUC32AA)
- CARLON Electrical Box, 17 cu in, Outlet Box, 1 Gang, PVC (B117RSW)
- SOUTHWIRE Electrical Box, 30.3 cu in, Junction Box, 4 Gang, Steel, Square (52171-SWB)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, Under Cabinet Distribution Box, Stainless Steel (RU170W)
- RACO Electrical Box, 21 cu in, Switch Box, Steel, Square (8208)
- BELL OUTDOOR Weatherproof Electrical Box, 36 cu in, Double Gang, 2 Gang, Aluminum, Square (5389-0)
- HUBBELL WIRING DEVICE-KELLEMS SystemOne, Fire-Rated Poke-Through, AV Series, Through Floor Fitting Only, 3/4" EMT for Power and 1½" EMT for Data, with Junction Box (S1PTAVFITJ)
- AMERICAN IMAGINATIONS Electrical Box, Junction Box, Steel, Square (AI-37173)
- Molex Electrical Boxes