Shop All Electrical Boxes
Molex
Electrical Box, Outlet Box, Rubber
Mfr # 1301350186
Zoro # G4044762
Free Shipping & Returns
$335.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Outlet Box
- Material Rubber
- Series 130135
- Cord Type 14/3 SOOW
- Mounting Style Portable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 1301350186
- Zoro # G4044762
- UPC # 78678875191
- Country of Origin Mexico
- Category Electrical Boxes
Dimensions
Cord Length | 1.83m (6.0') |
Cord Diameter | 13.59mm (.535") |
Cord Grip Body Size | F3 3/4" |
Details
Item | Electrical Box |
Box Type | Outlet Box |
Material | Rubber |
Series | 130135 |
Cord Type | 14/3 SOOW |
Mounting Style | Portable |
Product Name | Super-Safeway™ |
Enclosure Rating | NEMA 4 |
Type | Multiple Outlet Box |
Flip Lid | Yes |
Current - Maximum per Contact | 15.0A |
Receptacle Type | Duplex |
Number of Receptacles | 4 |
Feed-Thru | No |
CSA | LR6837 |
Ground Continuity Monitor | No |
GFCI | No |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Non-Fusible Safety Switch, 600V AC/DC, 3 pole (VHU363)
- SQUARE D Load Center, HOM, 2 Spaces, 70A, 120/240V, Main Lug, 1 Phase (HOM24L70SCP)
- PANDUIT 7.9" L Miniature Cable Tie NAT PK 100 (BT2M-C)
- EATON Photoelectric Sensor, Rectangl, Thru-Beam (1251E-6514)
- KILLARK Electrical Box, 15.5 cu in, Device Box, 1 Gang, Aluminum, Rectangular (FXB-4)
- ALLIED MOULDED PRODUCTS Electrical Box, 23 cu in, Wall Box, 1 Gang, Polyvinyl Chloride (SB=1)
- SOUTHWIRE Electrical Box, 42.8 cu in, Floor Box, Brass, Round (FBCVBR-TRWR-KIT)
- SOUTHWIRE Electrical Box, 12.5 cu in, Switch Box, 1 Gang, Steel, Rectangular (G601-UPC)
- ERICSON Electrical Box, Outlet Box, 1 Gang, Thermoplastic Elastomer, Rectangular (6100B)
- SIGMA Electrical Box, Outlet Box, 1 Gang (3460409)
- ORBIT Electrical Box, 42 cu in, Switch Box, Steel, Square (5SDB-MKO)
- Molex Electrical Boxes