Shop All Electrical Box Covers
Molex
Electrical Box Cover, Outlet Box, Nylon
Mfr # 1301380023
Zoro # G2078444
product price: $7.25
/ea
Sold in multiples of 11 for $79.75
$79.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Outlet Box
- Material Nylon
- Series 130138
- Material - Housing Nylon
- Cord Diameter 11.10-14.27mm (.437-.562")
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1301380023
- Zoro # G2078444
- UPC # 786788750701
- Country of Origin Mexico
- Category Electrical Box Covers
Dimensions
Cord Diameter | 11.10-14.27mm (.437-.562") |
Cord Grip Body Size | F3 3/4" |
Details
Item | Electrical Box Cover |
Box Type | Outlet Box |
Material | Nylon |
Series | 130138 |
Material - Housing | Nylon |
Feed-Thru | No |
Number of Receptacles | 0 |
Product Name | Super-Safeway |
Mounting Style | Permanent |
GFCI | No |
Type | Multiple Outlet Box |
Flip Lid | No |
Ground Continuity Monitor | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Duplex Receptacle Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, White (PJ8W)
- PUSHMATIC Miniature Circuit Breaker, UBIP Series 20A, 2 Pole, 120/240V AC (UBIP220)
- SUPERIOR ELECTRIC 10 Feet 16 AWG SJO 3 Wire 125 Volt NEMA 5-15P Power Tool Quick-Lock Cord (EC163DW)
- MULBERRY Number of Gangs: 1 Steel, Ivory (99151)
- ERICSON Electrical Box Cover, 1 Gang, Duplex Receptacle (6031)
- CANTEX 1 -Gang Vertical Weatherproof Cover, 5-1/2" W, 1" H (5133348)
- BELL OUTDOOR Electrical Box Cover, 2 Gang, Square, 807C, Receptacle (807C)
- INTERMATIC Plastic In-Use Weatherproof Cover, Double, 2 Gang, Polycarbonate, Duplex Receptacle (WP1020C)
- HAMMOND N1 Hinge Cover w/KO ft.s, 8 x 8 x 6, Steel/Gray (CHKO886)
- HUBBELL WIRING DEVICE-KELLEMS Weatherproof Cover, 1 Gang, Polyester, Thermoplastic Reinforced (WP1)
- TAYMAC Weatherproof Cover, 1-Gang, 1 Gang, In-Use (MR420CG)
- Molex Electrical Box Covers