Shop All Electrical Boxes
Molex
Electrical Box, 109.1 cu in, FD Box, 3 Gang, PVC
Mfr # 1301280152
Zoro # G2759538
Free Shipping & Returns
$358.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 109.1 cu in
- Box Type FD Box
- Material PVC
- Depth 3-1/2 in
- Conduit Size 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 1301280152
- Zoro # G2759538
- Country of Origin United States
- Category Electrical Boxes
Dimensions
Depth | 3-1/2 in |
Conduit Size | 1 in |
Details
Item | Electrical Box |
Capacity | 109.1 cu in |
Box Type | FD Box |
Number of Gangs | 3 |
Material | PVC |
Color | Yellow |
Series | 130128 |
UL | E117594 |
Feed-Thru | No |
Type | FD Box - Industrial Duty |
Product Name | Watertite |
Number of Receptacles | 0 |
Enclosure Rating | NEMA 4X |
Ground Continuity Monitor | No |
GFCI | No |
Mounting Style | Permanent |
Flip Lid | No |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRAD HARRISON External Thread Receptacle, 6, Male, 16 AWG (1R6006A20A120)
- SCHNEIDER ELECTRIC HubWireless, 60mm, Plastic, Black, Green (ZBRN1)
- PACER GROUP Pacer Black 14 AWG Primary Wire, 250' (WUL14BK-250)
- DOLPHIN COMPONENTS Cable Staple, Nail, 5/16In, Black, PK100 (DCC-6B)
- RACO Electrical Box, 22.4 cu in, Ceiling Box, Steel (937)
- KILLARK Electrical Box, 32 cu in, FS Box, 1 Gang, Malleable Iron, Rectangular (FS-3M)
- RACO Electrical Box, 89.8 cu in, Masonry, 4 Gang, Steel, Rectangular (698)
- RACO Electrical Box, 14 cu in, Switch Box, Steel, Rectangular (570RAC)
- RACO Electrical Box, 21 cu in, Wall Box, 2 Gang, Steel, Square (8190)
- RACO Electrical Box, Square, 2 Gangs, Galvanized Zinc, 1-1/2 in D, 4 in W, 4 in L, 21 cu in Capacity (189)
- HUBBELL Electrical Box, 13 cu in, Wall Box, 1 Gang, Steel, Rectangular (8660)
- Molex Electrical Boxes