Shop All Terminal Block Accessories
Molex
EDGELOCK CRIMP TERMINAL - TIN PLATED
Mfr # 200449-0001
Zoro # G800440324
product price: $0.05
/ea
Sold in multiples of 8000 for $400.00
$400.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Size AWG 22, 24
- Crimp Specification 2004490001CS-000
- Durability (mating cycles max) 30
- Plating min - Mating 1.000µm
- Wire Insulation Diameter 1.10-1.40mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 200449-0001
- Zoro # G800440324
- Country of Origin Korea, Republic of
- Category Terminal Block Accessories
Dimensions
Wire Size AWG | 22, 24 |
Wire Insulation Diameter | 1.10-1.40mm |
Details
Crimp Specification | 2004490001CS-000 |
Durability (mating cycles max) | 30 |
Plating min - Mating | 1.000µm |
Material - Plating Termination | Tin |
Plating min - Termination | 1.000µm |
Termination Interface: Style | Crimp or Compression |
Voltage - Maximum | 125V |
Material - Plating Mating | Tin |
Material - Metal | Phosphor Bronze |
Current - Maximum per Contact | 3.0A |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® Rubber Drop Over Cord Cover - 3 Channel - 40" Long - Black (FCC9802)
- BLUE SEA SYSTEMS Blue Sea 60A Fuse Terminal (5178)
- 3M Shrink Tubing, 0.125in ID, Black, 4ft, PK250 (FP-301-1/8-Black-4'-Bulk)
- CAROL Machine Tool Wire, AWM, MTW, TEW, TFF, 10 AWG, 500 ft, Brown, PVC Insulation (76832.18.08)
- DIODE LED Terminal Block Connector, 8Mm Screw Down, Tape-To-Wire- Pack Of 25 (DI-TB8-CONN-TTW-25B)
- SQUARE D Plug-In Bridge, Copper, Plastic, Red (NSYTRAL210)
- SCHNEIDER ELECTRIC End Barrier, Screw Terminal (NSYTRACE24)
- ALLEN BRADLEY Terminal Cover Kit, 100DTC860 (100-DTC860)
- SQUARE D Clip In Marking Strip, Nylon, 10, White (NSYTRAB540)
- ZORO SELECT Cover, Terminal Strip, 12 Pole, Clear (6YH77)
- SQUARE D Plug-In Bridge, Copper, Plastic, Red (NSYTRAL25)
- Molex Terminal Block Accessories