Shop All Hazardous Location Plugs
Molex
ECONOLATCH MALE TERMNL 16-18 AWG
Mfr # 150180-1016
Zoro # G2087833
Sold in multiples of 6000 for $300.00
$300.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Power, Wire-to-Wire
- Series 150180
- Product Name EconoLatch
- Termination Interface: Style Crimp or Compression
- Voltage - Maximum 400V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 150180-1016
- Zoro # G2087833
- Country of Origin United States
- Category Hazardous Location Plugs
Dimensions
Wire Size mm² | 0.82-1.31 |
Wire Size AWG | 16, 18 |
Wire Insulation Diameter | 1.70-2.10mm |
Details
Application | Power, Wire-to-Wire |
Series | 150180 |
Product Name | EconoLatch |
Termination Interface: Style | Crimp or Compression |
Voltage - Maximum | 400V |
Plating min - Termination | 0.508µm |
Durability (mating cycles max) | 25 |
Gender | Male |
Material - Metal | Brass |
Plating min - Mating | 0.508µm |
Current - Maximum per Contact | 11.5A |
Material - Plating Mating | Tin |
Material - Plating Termination | Tin |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M HeatShrink Cable Breakout Boot (HDBB-220-1-250)
- ABB Two Hole Lug Connector, 350 kcmil, PK10 (54215)
- DIVERSIFIED UOA Series Single Phase Under Voltage Monitoring Relay (UOA-208-ALA)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 2 Gang, Round, Aluminum, Flush Cover (S1CFCAL)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, 250VAC, NEMA 3, 3R, 7BCD, 9FG (ECP-20232)
- HUBBELL Pin and Sleeve Receptacle, 120VAC, 20A (KRS-20)
- APPLETON ELECTRIC Plug, 30A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3034BC)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- Molex Pin & Sleeve Devices