Shop All Hazardous Location Plugs
Molex
ECONOLATCH FEMALE TERMNL 16-18 AWG
Mfr # 150181-1016
Zoro # G2088314
product price: $0.03
/ea
Sold in multiples of 6000 for $180.00
$180.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Power, Wire-to-Wire
- Product Name EconoLatch
- Termination Interface: Style Crimp or Compression
- Material - Plating Mating Tin
- Voltage - Maximum 400V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 150181-1016
- Zoro # G2088314
- Country of Origin United States
- Category Hazardous Location Plugs
Dimensions
Wire Insulation Diameter | 1.70-2.10mm |
Wire Size AWG | 16, 18 |
Wire Size mm² | 0.82-1.31 |
Details
Application | Power, Wire-to-Wire |
Product Name | EconoLatch |
Termination Interface: Style | Crimp or Compression |
Material - Plating Mating | Tin |
Voltage - Maximum | 400V |
Series | 150181 |
Material - Metal | Brass |
Gender | Female |
Plating min - Termination | 0.508µm |
Current - Maximum per Contact | 11.5A |
Plating min - Mating | 0.508µm |
Material - Plating Termination | Tin |
Durability (mating cycles max) | 25 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Gasket Kit, 0.375x1.00, Rubber (GSKTKITS375)
- HOFFMAN IEC Combo Str, 1-1.6 A, 120V Coil, 4X Enc (VS-CE0102HP)
- SQUARE D Control Transformer, 50 VA, Not Rated, 55 °C, 24V AC, 208V AC (9070T50D14)
- CHAINFLEX Data Cable, PUR, 0.41 in dia, Window Gray (CF211PUR020802)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 3P, 2W, Alum, 600VAC (CPH6023BC)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- Molex Hazardous Location Plugs